Motion
60BTL54-2517  SPKT

DODGE
60BTL54-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 54 Teeth, 2517 Bushing, Steel Material
Mi Item #00173658
MFR #60BTL54-2517 SPKT
Price$296.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60BTL54-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 54 Teeth, 2517 Bushing, Steel Material
Mi Item #00173658
MFR #60BTL54-2517 SPKT

Mfr description
60BTL54-2517 SPKT 100587
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$296.87/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Bushing Size
    2517
  • Hub Diameter
    4-1/4 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    13.327 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    12.6 in
  • Tooth Width
    0.459 in
  • Weight
    16.95 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    100587
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    54
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475049202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)