Motion
60BTL60
TL Bushed Sprocket - 60 Teeth, 2517 Bushing, Steel Material
Mi Item #00173668
MFR #60BTL60
Price$260.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 60 Teeth, 2517 Bushing, Steel Material
Mi Item #00173668
MFR #60BTL60

Mfr description
60BTL60 2517 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$260.19/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Bushing Size
    2517
  • Caliper Diameter
    13.8610 in
  • Hub Diameter
    4-1/4 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    14.761 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    14.33 in
  • Tooth Width
    0.459 in
  • Weight
    21.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039372499
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)