Motion
60BTL70
TL Bushed Sprocket - 70 Teeth, 2517 Bushing
Mi Item #00173674
MFR #60BTL70
Price$382.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 70 Teeth, 2517 Bushing
Mi Item #00173674
MFR #60BTL70

Mfr description
60BTL70 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$382.62/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Caliper Diameter
    16.2480 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    17.1500 in
  • Pitch Diameter
    16.7170 in
  • Weight
    27.60 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039372505
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)