Motion
60BTL80-2517 SPKT

DODGE
60BTL80-2517 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 60 / 3/4 in, 80 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173682
MFR #60BTL80-2517 SPKT
Price$625.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60BTL80-2517 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 60 / 3/4 in, 80 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173682
MFR #60BTL80-2517 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$625.24/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Bushing Size
    2517
  • Hub Diameter
    4.2500 in
  • Pitch Diameter
    19.0986 in
  • Tooth Width
    0.4590 in
  • Weight
    36.40 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    CN
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475049240
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475049240

Overview

Mfr description
60BTL80 SPKT 100591

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text