Motion
80BTL13
TL Bushed Sprocket - Taper Lock Bushing, 80 / 1 in, 13 Teeth, 1615 Bushing, Steel Material
Mi Item #00173735
MFR #80BTL13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 80 / 1 in, 13 Teeth, 1615 Bushing, Steel Material
Mi Item #00173735
MFR #80BTL13

Mfr description
80BTL13 1615 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1615
  • Length Through Bore
    1.5000 in
  • Pitch Diameter
    4.1790 in
  • Tooth Width
    0.5750 in

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Yes
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)