Motion
80BTL14
TL Bushed Sprocket - 14 Teeth, 1615 Bushing, Steel Material
Mi Item #00173746
MFR #80BTL14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 14 Teeth, 1615 Bushing, Steel Material
Mi Item #00173746
MFR #80BTL14

Mfr description
80BTL14 1615 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 1.6250 in
  • Bushing Size
    1615
  • Caliper Diameter
    3.8690 in
  • Hub Diameter
    3.0000 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    1.6250 in
  • Outside Diameter
    4.9820 in
  • Pitch Diameter
    4.4940 in
  • Tooth Width
    0.5750 in
  • Weight
    2.50 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Yes
  • Hub Type
    B
  • Manufacturer Upc Number
    97039375933
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)