Motion
80BTL14H
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 14 Teeth, 1615 Bushing
Mi Item #00173751
MFR #80BTL14H
Price$134.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 14 Teeth, 1615 Bushing
Mi Item #00173751
MFR #80BTL14H

Mfr description
H80BTL14 1615 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.66/each

Specifications

Dimensions

  • Bushing Size
    1615
  • Weight
    2.50 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)