Specifications
Dimensions
- Bushing Bore Range0.5000 to 1.6250 in
- Bushing Size1615
- Length Through Bore1.5000 in
- Pitch Diameter4.8100 in
- Tooth Width0.5750 in
Details
- Bushing TypeTaper Lock Bushing
- Chain Number & Pitch80 / 1 in
- Hardened TeethYes
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth15
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
Overview
Mfr description
80BTL15 1615 SPKT