Motion
80BTL15H
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 15 Teeth, 1615 Bushing, Steel Material
Mi Item #00173765
MFR #80BTL15H
Price$131.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 15 Teeth, 1615 Bushing, Steel Material
Mi Item #00173765
MFR #80BTL15H

Mfr description
H80BTL15 1615 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.90/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    1615
  • Hub Diameter
    3-1/4 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    5.3000 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    4.81 in
  • Tooth Width
    0.575 in
  • Weight
    2.70 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)