Motion
80BTL18H
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 18 Teeth, 2012 Bushing, Steel Material
Mi Item #00173800
MFR #80BTL18H
Price$196.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 18 Teeth, 2012 Bushing, Steel Material
Mi Item #00173800
MFR #80BTL18H

Mfr description
H80BTL18 2012 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$196.76/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    2012
  • Hub Diameter
    3-5/8 in
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    6.2710 in
  • Overall Width
    1-1/4 in
  • Pitch Diameter
    5.759 in
  • Tooth Width
    0.575 in
  • Weight
    3.90 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375971
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)