Motion
H80TB20

BROWNING
H80TB20

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 20 Teeth, 2517 Bushing, Steel with Hardened Teeth Material
MI ITEM #00173821
MFR #H80TB20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H80TB20

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 20 Teeth, 2517 Bushing, Steel with Hardened Teeth Material
MI ITEM #00173821
MFR #H80TB20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H80TB20 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    20
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 2.5000 in
  • Outside Diameter
    6.9140 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.575 in
  • Pitch Diameter
    6.3920 in
  • Overall Width
    1-3/4 in
  • Hub Diameter
    4.2660 in
  • Manufacturer Upc Number
    662289249626
  • UPC_NO
    662289249626
  • Manufacturer Catalog Number
    H80TB20
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    5.60 lbs
  • Chain Number & Pitch
    80 / 1 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text