Motion
80BTB22H
TL Bushed Sprocket - 22 Teeth, 2517 Bushing, Steel Material
Mi Item #00173845
MFR #80BTB22H
Price$208.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 22 Teeth, 2517 Bushing, Steel Material
Mi Item #00173845
MFR #80BTB22H

Mfr description
80BTB22H SPK ROLLER TB SABER
  • A hardened taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$208.00/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Bushing Size
    2517
  • Caliper Diameter
    6.4017 in
  • Chain Roller Diameter
    0.6250 in
  • Chain Roller Width
    0.6250 in
  • Hub Diameter
    4-1/4 in
  • Hub Outside Diameter
    4.2500 in
  • Hub Projection
    1.1880 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.8750 in
  • Outside Diameter
    7.5550 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    7.0267 in
  • Storage Dimension Height
    1.7500 in
  • Storage Dimension Length
    7.5550 in
  • Storage Dimension Width
    7.5550 in
  • Tooth Thickness
    0.5750 in
  • Tooth Width
    1.75 in
  • Weight
    6.41 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Number Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    BTB
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950043616
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    22
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950043616
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)