Motion
80TB32

BROWNING
80TB32

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 32 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173905
MFR #80TB32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80TB32

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 32 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173905
MFR #80TB32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80TB32 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    32
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 2.5000 in
  • Outside Diameter
    10.7530 in
  • Pitch Type
    Single
  • Tooth Width
    0.575 in
  • Pitch Diameter
    10.2020 in
  • Overall Width
    1-3/4 in
  • Hub Diameter
    4.6410 in
  • Manufacturer Upc Number
    662289608263
  • UPC_NO
    662289608263
  • Manufacturer Catalog Number
    80TB32
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    14.38 lbs
  • Chain Number & Pitch
    80 / 1 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text