Motion
80BTL35
TL Bushed Sprocket - 35 Teeth, 2517 Bushing
MI ITEM #00173922
MFR #80BTL35
Price$312.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 35 Teeth, 2517 Bushing
MI ITEM #00173922
MFR #80BTL35

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$312.89/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Caliper Diameter
    10.5200 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    11.7110 in
  • Pitch Diameter
    11.1560 in
  • Tooth Width
    0.5750 in
  • Weight
    15.20 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039372758
  • Number Of Strands Across
    1
  • Number Of Teeth
    35
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372758

Overview

Mfr description
80BTL35 2517 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text