Motion
80TB40

BROWNING
80TB40

3747714 TL Bushed Sprocket - Taper Locking, 80 / 1 in, 40 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173930
MFR #80TB40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80TB40

3747714 TL Bushed Sprocket - Taper Locking, 80 / 1 in, 40 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173930
MFR #80TB40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80TB40 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    40
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Outside Diameter
    13.3100 in
  • Pitch Type
    Single
  • Tooth Width
    0.5750 in
  • Pitch Diameter
    12.7450 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    4.2500 in
  • Manufacturer Upc Number
    662289608300
  • UPC_NO
    662289608300
  • Manufacturer Catalog Number
    3747714
  • Manufacturer Catalog
  • Weight
    20.70 lbs
  • Chain Number & Pitch
    80 / 1 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text