Motion
80BTL40
TL Bushed Sprocket - 40 Teeth, 2517 Bushing
Mi Item #00173936
MFR #80BTL40
Price$344.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 40 Teeth, 2517 Bushing
Mi Item #00173936
MFR #80BTL40

Mfr description
80BTL40 2517 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$344.11/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Caliper Diameter
    12.1210 in
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    13.3060 in
  • Pitch Diameter
    12.7460 in
  • Tooth Width
    0.5750 in
  • Weight
    21.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039372772
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372772
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)