Motion
80TB48

BROWNING
80TB48

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 48 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173944
MFR #80TB48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80TB48

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 48 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173944
MFR #80TB48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80TB48 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    48
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Outside Diameter
    15.860 in
  • Pitch Type
    Single
  • Tooth Width
    0.575 in
  • Pitch Diameter
    15.29 in
  • Overall Width
    1-3/4 in
  • Hub Diameter
    4-1/4 in
  • UPC_NO
    662289608331
  • Weight
    29.65 lbs
  • Chain Number & Pitch
    80 / 1 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text