Motion
80BTL54-2517 SPKT

DODGE
80BTL54-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 54 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173952
MFR #80BTL54-2517 SPKT
Your Price$571.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80BTL54-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 54 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173952
MFR #80BTL54-2517 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$571.16/each(List $657.08)

Overview

Mfr description
80BTL54-2517 SPKT 100617

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Outside Diameter
    17.769 in
  • Pitch Type
    Single
  • Tooth Width
    0.575 in
  • Pitch Diameter
    17.2 in
  • Overall Width
    1-3/4 in
  • Hub Diameter
    4-1/4 in
  • Country of Origin
    CN
  • UPC_NO
    782475049509
  • Manufacturer Catalog Number
    100617
  • Weight
    37.03 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text