Motion
80TB60

BROWNING
80TB60

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 60 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173958
MFR #80TB60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
80TB60

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 60 Teeth, 2517 Bushing, Steel Material
MI ITEM #00173958
MFR #80TB60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80TB60 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    60
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 2.5000 in
  • Outside Diameter
    19.6950 in
  • Pitch Type
    Single
  • Tooth Width
    0.575 in
  • Pitch Diameter
    19.1070 in
  • Overall Width
    1-3/4 in
  • Hub Diameter
    6.8950 in
  • Manufacturer Upc Number
    662289609925
  • UPC_NO
    662289609925
  • Manufacturer Catalog Number
    80TB60
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    45.00 lbs
  • Chain Number & Pitch
    80 / 1 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text