Motion
80BTL70-3020 SPKT

DODGE
80BTL70-3020 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 70 Teeth, 3020 Bushing, Steel Material
Mi Item #00173965
MFR #80BTL70-3020 SPKT
Price$926.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80BTL70-3020 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 70 Teeth, 3020 Bushing, Steel Material
Mi Item #00173965
MFR #80BTL70-3020 SPKT

Mfr description
80BTL70-3020 SPKT 100619
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$926.30/each

Specifications

Dimensions

  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Bushing Size
    3020
  • Hub Diameter
    5-1/4 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    22.867 in
  • Overall Width
    2 in
  • Pitch Diameter
    22.2817 in
  • Tooth Width
    0.575 in
  • Weight
    62.73 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    100619
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475049523
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)