Motion
80BTL80-3020 SPKT

DODGE
80BTL80-3020 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 80 / 1 in, 80 Teeth, 3020 Bushing, Steel Material
MI ITEM #00173971
MFR #80BTL80-3020 SPKT
Price$1,287.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80BTL80-3020 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 80 / 1 in, 80 Teeth, 3020 Bushing, Steel Material
MI ITEM #00173971
MFR #80BTL80-3020 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,287.95/each

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Hub Diameter
    5.2500 in
  • Pitch Diameter
    25.4648 in
  • Tooth Width
    0.5750 in
  • Weight
    94.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    CN
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475049530
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475049530

Overview

Mfr description
80BTL80-3020 SPKT 100620

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text