Motion
80BTB80
TL Bushed Sprocket - 80 Teeth, 3020 Bushing, Steel Material
MI ITEM #00173972
MFR #80BTB80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 80 Teeth, 3020 Bushing, Steel Material
MI ITEM #00173972
MFR #80BTB80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80BTB80 3020 SPKT
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ Taper bushings

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    3020
  • Number Of Teeth
    80
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    15/16 to 3 in
  • Outside Diameter
    26.0520 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    0.575 in
  • Tooth Thickness
    0.5750 in
  • Pitch Diameter
    25.4713 in
  • Caliper Diameter
    24.8463 in
  • Hub Type
    B
  • Overall Width
    2 in
  • Hub Diameter
    5-1/4 in
  • Hub Outside Diameter
    5.2500 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    2.0000 in
  • Storage Dimension Length
    26.0520 in
  • Storage Dimension Width
    26.0520 in
  • Manufacturer Upc Number
    697950032382
  • UPC_NO
    697950032382
  • Manufacturer Catalog
  • Chain Number
    80
  • Weight
    69.20 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text