Motion
80BTL80
TL Bushed Sprocket - 80 Teeth, 3020 Bushing, Steel Material
Mi Item #00173975
MFR #80BTL80
Price$1,221.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 80 Teeth, 3020 Bushing, Steel Material
Mi Item #00173975
MFR #80BTL80

Mfr description
80BTL80 3020 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,221.60/each

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Caliper Diameter
    24.8460 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    26.0520 in
  • Pitch Diameter
    25.4710 in
  • Tooth Width
    0.5750 in
  • Weight
    69.20 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    No
  • Hub Type
    B
  • Manufacturer Upc Number
    097039372833
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    80
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039372833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)