Motion
100BTL11H

TSUBAKI (UST)
100BTL11H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 11 Teeth, 1615 Bushing
MI ITEM #00173988
MFR #100BTL11H
Price$161.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100BTL11H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 11 Teeth, 1615 Bushing
MI ITEM #00173988
MFR #100BTL11H

Mfr description
H100BTL11 1615 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.34/each

Specifications

Dimensions

  • Bushing Size
    1615
  • Weight
    2.70 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039376091

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)