Motion
H100TB12

BROWNING
H100TB12

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 12 Teeth, 1615 Bushing, Steel with Hardened Teeth Material
MI ITEM #00173996
MFR #H100TB12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H100TB12

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 12 Teeth, 1615 Bushing, Steel with Hardened Teeth Material
MI ITEM #00173996
MFR #H100TB12

Mfr description
H100TB12 HARDENED SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-5/8 in
  • Bushing Size
    1615
  • Hub Diameter
    3-1/4 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    5.4200 in
  • Overall Width
    1-1/2 in
  • Pitch Diameter
    4.83 in
  • Tooth Width
    0.692 in
  • Weight
    3.34 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289184927

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)