Specifications
Dimensions
- Bushing Bore Range0.5000 to 2.0000 in
- Bushing Size2012
- Length Through Bore1.2500 in
- Pitch Diameter5.6180 in
- Tooth Width0.6920 in
Details
- Bushing TypeTaper Lock Bushing
- Chain Number & Pitch100 / 1-1/4 in
- Hardened TeethYes
- MaterialSteel
- Number Of Strands Across1
- Number Of Teeth14
- Pitch TypeSingle
- Product TypeBushed Roller Chain Sprockets
Overview
Mfr description
100BTL14 2012 SPKT