Motion
100BTL14H

TSUBAKI (UST)
100BTL14H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 14 Teeth, 2012 Bushing
Mi Item #00174021
MFR #100BTL14H
Price$180.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100BTL14H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 14 Teeth, 2012 Bushing
Mi Item #00174021
MFR #100BTL14H

Mfr description
H100BTL14 2012 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$180.17/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Weight
    3.90 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039376121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)