Motion
100BTL16H

TSUBAKI (UST)
100BTL16H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 16 Teeth, 2517 Bushing
Mi Item #00174045
MFR #100BTL16H
Price$229.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100BTL16H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 16 Teeth, 2517 Bushing
Mi Item #00174045
MFR #100BTL16H

Mfr description
H100BTL16 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.22/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Weight
    6.40 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039376145
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)