Motion
100BTL18H

TSUBAKI (UST)
100BTL18H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 18 Teeth, 2517 Bushing
MI ITEM #00174067
MFR #100BTL18H
Your Price$315.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100BTL18H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 18 Teeth, 2517 Bushing
MI ITEM #00174067
MFR #100BTL18H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$315.24/each(List $343.45)

Overview

Mfr description
H100BTL18 2517 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • UPC_NO
    097039376169
  • Weight
    7.80 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text