Motion
100BTL19
TL Bushed Sprocket - Taper Lock Bushing, 100 / 1-1/4 in, 19 Teeth, 2517 Bushing, Steel Material
MI ITEM #00174074
MFR #100BTL19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - Taper Lock Bushing, 100 / 1-1/4 in, 19 Teeth, 2517 Bushing, Steel Material
MI ITEM #00174074
MFR #100BTL19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Bushing Size
    2517
  • Length Through Bore
    1.7500 in
  • Pitch Diameter
    7.5950 in
  • Tooth Width
    0.6920 in

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Yes
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
100BTL19 2517 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text