Motion
100BTL19H

TSUBAKI (UST)
100BTL19H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 19 Teeth, 2517 Bushing
Mi Item #00174078
MFR #100BTL19H
Price$310.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100BTL19H

Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 19 Teeth, 2517 Bushing
Mi Item #00174078
MFR #100BTL19H

Mfr description
H100BTL19 2517 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$310.18/each

Specifications

Dimensions

  • Bushing Size
    2517
  • Weight
    8.70 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039376176
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)