Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H100TB21

3789872 TL Bushed Sprocket - Taper Locking, 100 / 1-1/4 in, 21 Teeth, 2517 Bushing, Steel, Hardened Teeth Material
MI ITEM #00174100
MFR #H100TB21

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
H100TB21 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Compact design Taper bore bushings are available in popular inch bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    Taper Bore
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 in to 2.5000 in
  • Outside Diameter
    9.0430 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.6920 in
  • Pitch Diameter
    8.3870 in
  • Overall Width
    1.7500 in
  • Hub Diameter
    4.5000 in
  • Manufacturer Upc Number
    662289185399
  • UPC_NO
    662289185399
  • Manufacturer Catalog Number
    H100TB21
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    11.20 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text