Motion
100BTL21H

TSUBAKI (UST)
100BTL21H

TL Bushed Sprocket - Taper Lock Bushing, 100 / 1-1/4 in, 21 Teeth, 2517 Bushing, Steel Material
MI ITEM #00174103
MFR #100BTL21H
Your Price$343.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100BTL21H

TL Bushed Sprocket - Taper Lock Bushing, 100 / 1-1/4 in, 21 Teeth, 2517 Bushing, Steel Material
MI ITEM #00174103
MFR #100BTL21H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$343.02/each(List $394.48)

Overview

Mfr description
H100BTL21 2517 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    0.6920 in
  • Pitch Diameter
    8.3880 in
  • Manufacturer Upc Number
    097039376282
  • UPC_NO
    097039376282
  • Weight
    10.60 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text