Motion
100BTL32-3020 SPKT

DODGE
100BTL32-3020 SPKT

100BTL32-3020 Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 32 Teeth, 3020 Bushing, Steel Material
MI ITEM #00174148
MFR #100BTL32-3020 SPKT
List Price$628.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100BTL32-3020 SPKT

100BTL32-3020 Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 32 Teeth, 3020 Bushing, Steel Material
MI ITEM #00174148
MFR #100BTL32-3020 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$628.42/each for your price

Overview

Mfr description
100BTL32-3020 SPKT 100636

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    32
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Outside Diameter
    13.441 in
  • Pitch Type
    Single
  • Tooth Width
    0.692 in
  • Pitch Diameter
    12.753 in
  • Overall Width
    2 in
  • Hub Diameter
    5-1/4 in
  • Country of Origin
    CN
  • UPC_NO
    782475049691
  • Manufacturer Catalog Number
    100636
  • Weight
    24.70 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text