Motion
100BTL32
TL Bushed Sprocket - 32 Teeth, 3020 Bushing
Mi Item #00174152
MFR #100BTL32
Price$487.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 32 Teeth, 3020 Bushing
Mi Item #00174152
MFR #100BTL32

Mfr description
100BTL32 3020 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.49/each

Specifications

Dimensions

  • Bushing Size
    3020
  • Caliper Diameter
    12.0030 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    13.4420 in
  • Pitch Diameter
    12.7530 in
  • Tooth Width
    0.6920 in
  • Weight
    23.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039373007
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039373007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)