Motion
100BTL45
TL Bushed Sprocket - 45 Teeth, 3020 Bushing
Mi Item #00174176
MFR #100BTL45
Price$810.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 45 Teeth, 3020 Bushing
Mi Item #00174176
MFR #100BTL45

Mfr description
100BTL45 3020 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$810.29/each

Specifications

Dimensions

  • Bushing Size
    3020
  • Caliper Diameter
    17.1590 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    18.6260 in
  • Pitch Diameter
    17.9190 in
  • Tooth Width
    0.6920 in
  • Weight
    46.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039373045
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039373045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)