Motion
100TB48

BROWNING
100TB48

3745700 TL Bushed Sprocket - Taper Locking, 100 / 1-1/4 in, 48 Teeth, 3020 Bushing, Steel Material
MI ITEM #00174177
MFR #100TB48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100TB48

3745700 TL Bushed Sprocket - Taper Locking, 100 / 1-1/4 in, 48 Teeth, 3020 Bushing, Steel Material
MI ITEM #00174177
MFR #100TB48

Mfr description
100TB48 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3020
  • Hub Diameter
    5.2500 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    19.8200 in
  • Overall Width
    2.0000 in
  • Pitch Diameter
    19.1120 in
  • Tooth Width
    0.6920 in
  • Weight
    54.45 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3745700
  • Manufacturer Upc Number
    662289605293
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289605293

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)