Motion
100BTL48-3020 SPKT

DODGE
100BTL48-3020 SPKT

100BTL48-3020 Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 48 Teeth, 3020 Bushing, Steel Material
MI ITEM #00174178
MFR #100BTL48-3020 SPKT
Price$892.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100BTL48-3020 SPKT

100BTL48-3020 Bushing Bore Roller Chain Sprocket - Taper Locking, 100 / 1-1/4 in, 48 Teeth, 3020 Bushing, Steel Material
MI ITEM #00174178
MFR #100BTL48-3020 SPKT

Mfr description
100BTL48-3020 SPKT 100641
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$892.57/each

Specifications

Dimensions

  • Bushing Bore Range
    7/8 to 3-1/4 in
  • Bushing Size
    3020
  • Hub Diameter
    5-1/4 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    19.821 in
  • Overall Width
    2 in
  • Pitch Diameter
    19.113 in
  • Tooth Width
    0.692 in
  • Weight
    54.95 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    100641
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475049745

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)