Motion
100BTL54-3020

DODGE
100BTL54-3020

TL Bushed Sprocket - Taper Lock Bushing, 100 / 1-1/4 in, 54 Teeth, 3020 Bushing, Steel Material
MI ITEM #00174186
MFR #100BTL54-3020
List Price$1,260.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
100BTL54-3020

TL Bushed Sprocket - Taper Lock Bushing, 100 / 1-1/4 in, 54 Teeth, 3020 Bushing, Steel Material
MI ITEM #00174186
MFR #100BTL54-3020

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,260.53/each for your price

Overview

Mfr description
100BTL54 SPKT 100642

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.6920 in
  • Pitch Diameter
    21.4859 in
  • Hub Diameter
    5.2500 in
  • Country of Origin
    CN
  • Manufacturer Upc Number
    782475049752
  • UPC_NO
    782475049752
  • Weight
    68.64 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text