Motion
100BTL54
TL Bushed Sprocket - 54 Teeth, 3020 Bushing
MI ITEM #00174190
MFR #100BTL54
List Price$1,135.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 54 Teeth, 3020 Bushing
MI ITEM #00174190
MFR #100BTL54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,135.44/each for your price

Overview

Mfr description
100BTL54 3020 HT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    22.2120 in
  • Tooth Width
    0.6920 in
  • Pitch Diameter
    21.4980 in
  • Caliper Diameter
    20.7480 in
  • Hub Type
    B
  • Hub Diameter
    5.2500 in
  • Manufacturer Upc Number
    97039373069
  • UPC_NO
    097039373069
  • Weight
    62.00 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text