Motion
120BTB13
TL Bushed Sprocket - 13 Teeth, 2517 Bushing, Steel Material
MI ITEM #00174199
MFR #120BTB13
Your Price$301.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 13 Teeth, 2517 Bushing, Steel Material
MI ITEM #00174199
MFR #120BTB13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$301.38/each(List $452.08)

Overview

Mfr description
120BTB13 SPK ROLLER TB
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ Taper bushings

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    120 / 1.5 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    2517
  • Number Of Teeth
    13
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7500 in
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Outside Diameter
    6.9860 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    0.924 in
  • Tooth Thickness
    0.9240 in
  • Pitch Diameter
    6.2679 in
  • Caliper Diameter
    5.3472 in
  • Hub Type
    B
  • Overall Width
    1-3/4 in
  • Hub Diameter
    4-1/4 in
  • Hub Outside Diameter
    4.2500 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    6.986 in
  • Storage Dimension Width
    6.986 in
  • Manufacturer Upc Number
    697950032818
  • UPC_NO
    697950032818
  • Manufacturer Catalog
  • Chain Number
    120
  • Weight
    6.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text