Motion
120BTL17H

TSUBAKI (UST)
120BTL17H

Bushing Bore Roller Chain Sprocket - Taper Locking, 120 / 1-1/2 in, 17 Teeth, 3020 Bushing
MI ITEM #00174248
MFR #120BTL17H
Your Price$477.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120BTL17H

Bushing Bore Roller Chain Sprocket - Taper Locking, 120 / 1-1/2 in, 17 Teeth, 3020 Bushing
MI ITEM #00174248
MFR #120BTL17H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$477.12/each(List $548.68)

Overview

Mfr description
H120BTL17 TAPER LOCK SPR

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    17
  • Number Of Strands Across
    1
  • UPC_NO
    097039375087
  • Weight
    11.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text