Motion
120BTL19H

TSUBAKI (UST)
120BTL19H

Bushing Bore Roller Chain Sprocket - Taper Locking, 120 / 1-1/2 in, 19 Teeth, 3020 Bushing
Mi Item #00174268
MFR #120BTL19H
Price$553.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120BTL19H

Bushing Bore Roller Chain Sprocket - Taper Locking, 120 / 1-1/2 in, 19 Teeth, 3020 Bushing
Mi Item #00174268
MFR #120BTL19H

Mfr description
H120BTL19 TAPER LOCK SPR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.08/each

Specifications

Dimensions

  • Bushing Size
    3020
  • Weight
    14.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039375100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)