Motion
H120TB21

BROWNING
H120TB21

Bushing Bore Roller Chain Sprocket - Taper Locking, 120 / 1-1/2 in, 21 Teeth, 3020 Bushing, Steel with Hardened Teeth Material
MI ITEM #00174275
MFR #H120TB21
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H120TB21

Bushing Bore Roller Chain Sprocket - Taper Locking, 120 / 1-1/2 in, 21 Teeth, 3020 Bushing, Steel with Hardened Teeth Material
MI ITEM #00174275
MFR #H120TB21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H120TB21 HARDENED SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3020
  • Number Of Teeth
    21
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.0000 in
  • Bushing Bore Range
    15/16 to 3 in
  • Outside Diameter
    10.850 in
  • Pitch Type
    Single
  • Tooth Width
    0.924 in
  • Pitch Diameter
    10.064 in
  • Overall Width
    2 in
  • Hub Diameter
    5-1/4 in
  • UPC_NO
    662289186594
  • Weight
    18.62 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text