Motion
120CTL45-3030 TL SPKT

DODGE
120CTL45-3030 TL SPKT

TL Bushed Sprocket - Taper Lock Bushing, 120 / 1-1/2 in, 45 Teeth, 3535 Bushing, Steel Material
Mi Item #00174298
MFR #120CTL45-3030 TL SPKT
Price$1,616.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120CTL45-3030 TL SPKT

TL Bushed Sprocket - Taper Lock Bushing, 120 / 1-1/2 in, 45 Teeth, 3535 Bushing, Steel Material
Mi Item #00174298
MFR #120CTL45-3030 TL SPKT

Mfr description
120CTL45-3030 TL SPKT 100234
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,616.66/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1875 to 3.5000 in
  • Bushing Size
    3535
  • Hub Diameter
    6.5000 in
  • Pitch Diameter
    21.4859 in
  • Tooth Width
    0.8940 in
  • Weight
    69.80 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Country of Origin
    CN
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475047451
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475047451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)