Motion
120CTB45
Bushed Roller Chain Sprocket - 45 Teeth, 3030 Bushing, Steel Material
MI ITEM #00174299
MFR #120CTB45
Price$1,257.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 45 Teeth, 3030 Bushing, Steel Material
MI ITEM #00174299
MFR #120CTB45

Mfr description
120CTB45 (3030) SPK ROLLER TB
  • A taper bushed sprocket is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Taper bushed sprockets have a tapered bushing bolted into a taper bore with hex head set screws instead of bolts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,257.79/each

Specifications

Dimensions

  • Bushing Bore Range
    15/16 to 3 in
  • Bushing Size
    3030
  • Caliper Diameter
    20.6153 in
  • Hub Diameter
    5-7/8 in
  • Hub Outside Diameter
    5.8750 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore Diameter
    3.0000 in
  • Outside Diameter
    22.3510 in
  • Overall Width
    3 in
  • Pitch Diameter
    21.5034 in
  • Storage Dimension Height
    3 in
  • Storage Dimension Length
    22.351 in
  • Storage Dimension Width
    22.351 in
  • Tooth Thickness
    0.9240 in
  • Tooth Width
    0.924 in
  • Weight
    82.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Number Pitch
    120 / 1.5 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950032917
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    45
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950032917

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)