Motion
120TB60

BROWNING
120TB60

3789088 TL Bushed Sprocket - Taper Locking, 120 / 1-1/2 in, 60 Teeth, 3535 Bushing, Steel Material
MI ITEM #00174303
MFR #120TB60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120TB60

3789088 TL Bushed Sprocket - Taper Locking, 120 / 1-1/2 in, 60 Teeth, 3535 Bushing, Steel Material
MI ITEM #00174303
MFR #120TB60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Bushing Size
    3535
  • Hub Diameter
    6.5000 in
  • Length Through Bore
    3.5000 in
  • Outside Diameter
    29.5200 in
  • Overall Width
    3.5000 in
  • Pitch Diameter
    28.6610 in
  • Tooth Width
    0.9240 in
  • Weight
    135.00 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • CAD Drawing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3789088
  • Manufacturer Upc Number
    662289271153
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289271153

Overview

Mfr description
120TB60 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text