Motion
120TB70

BROWNING
120TB70

3789096 TL Bushed Sprocket - Taper Locking, 120 / 1-1/2 in, 70 Teeth, 3535 Bushing, Steel Material
MI ITEM #00174309
MFR #120TB70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120TB70

3789096 TL Bushed Sprocket - Taper Locking, 120 / 1-1/2 in, 70 Teeth, 3535 Bushing, Steel Material
MI ITEM #00174309
MFR #120TB70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120TB70 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Compact design
  • Taper bore bushings are available in popular inch bore sizes

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3535
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.5000 in
  • Bushing Bore Range
    0.9375 to 3.0000 in
  • Outside Diameter
    34.3000 in
  • Pitch Type
    Single
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    33.4340 in
  • Overall Width
    3.5000 in
  • Hub Diameter
    6.5000 in
  • Manufacturer Upc Number
    662289273638
  • UPC_NO
    662289273638
  • Manufacturer Catalog Number
    3789096
  • Manufacturer Catalog
  • Weight
    175.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text