Motion
120CTL70-3535 SPKT

DODGE
120CTL70-3535 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 120 / 1-1/2 in, 70 Teeth, 3535 Bushing, Steel Material
MI ITEM #00174310
MFR #120CTL70-3535 SPKT
List Price$2,415.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
120CTL70-3535 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 120 / 1-1/2 in, 70 Teeth, 3535 Bushing, Steel Material
MI ITEM #00174310
MFR #120CTL70-3535 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,415.82/each for your price

Overview

Mfr description
120CTL70 SPKT 100238

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    3535
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    1.1875 to 3.5000 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.8940 in
  • Pitch Diameter
    33.4225 in
  • Hub Diameter
    6.5000 in
  • Country of Origin
    US
  • Weight
    1.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text