Motion
120CTL70
TL Bushed Sprocket - 70 Teeth, 3535 Bushing
Mi Item #00174314
MFR #120CTL70
Price$2,201.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 70 Teeth, 3535 Bushing
Mi Item #00174314
MFR #120CTL70

Mfr description
120CTL70 3535 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,201.04/each

Specifications

Dimensions

  • Bushing Size
    3535
  • Caliper Diameter
    32.5590 in
  • Hub Diameter
    6.5000 in
  • Length Through Bore
    3.5000 in
  • Maximum Bore Diameter
    3.9380 in
  • Outside Diameter
    34.3010 in
  • Pitch Diameter
    33.4340 in
  • Tooth Width
    0.8940 in
  • Weight
    175.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039373250
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039373250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)